Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RG4X-PP

  • Zoro # G707820038


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Minimum Waist Size
52 in
Color
Gray/Red
Maximum Chest Size
60 in
Clothing Included
Coat and Overalls
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RG4X-PP
Zoro #
G707820038
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
52 in
Maximum Chest Size
60 in
Size
4X
Maximum Waist Size
54 in
Minimum Chest Size
58 in

Details

Color
Gray/Red
Clothing Included
Coat and Overalls
Arc Flash PPE Category
2
Includes Face Shield
Yes
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Included Hood Type
Standard
ANSI Class
1
Visor Visibility Type
True Color
Includes Hood
Yes
Includes Gloves
No
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
ATPV Rating
12 cal/sq cm
Headwear Included
Face Shield, Hard Hat, Standard Hood
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Carrying Bag
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
No
Will Fit Over Boots
Yes
Includes Glove Protectors
No
Item
Arc Flash Clothing Kit

Description

Arc Flash Clothing Kit, Gray/Red, Size 4XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.