Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RGM-PP

  • Zoro # G307685037


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Maximum Chest Size
40 in
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
ANSI Class
1
Includes Gloves
No
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RGM-PP
Zoro #
G307685037
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
40 in
Size
M
Minimum Waist Size
32 in
Minimum Chest Size
38 in
Maximum Waist Size
34 in

Details

Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
ANSI Class
1
Includes Gloves
No
Item
Arc Flash Clothing Kit
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Headwear Included
Face Shield, Hard Hat, Standard Hood
Will Fit Over Boots
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
No
Includes Carrying Bag
Yes
Includes Hood
Yes
Included Hood Type
Standard
Clothing Included
Coat and Overalls
Includes Glove Protectors
No
Includes Face Shield
Yes
Visor Visibility Type
True Color
ATPV Rating
12 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Arc Flash PPE Category
2

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.