Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RGS-LF-PP

  • Zoro # G107197082


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Ultrasoft
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No
Minimum Waist Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RGS-LF-PP
Zoro #
G107197082
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Garment Material Trade Name
Ultrasoft
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No
Color
Gray/Red
Arc Flash PPE Category
2
Item
Arc Flash Clothing Kit
Will Fit Over Boots
Yes
ATPV Rating
12 cal/sq cm
Includes Carrying Bag
Yes
Included Hood Type
Lift Front
Includes Gloves
No
Includes Face Shield
Yes
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Visor Visibility Type
True Color
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Safety Glasses
No
ANSI Class
1
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Clothing Included
Coat and Overalls

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.