Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SK12RGXL-PP

  • Zoro # G907369894


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
ANSI Class
1
Arc Flash PPE Category
2
Included Hood Type
Standard
ATPV Rating
12 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12RGXL-PP
Zoro #
G907369894
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
40 in
Size
XL
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Maximum Waist Size
42 in

Details

Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
ANSI Class
1
Arc Flash PPE Category
2
Included Hood Type
Standard
ATPV Rating
12 cal/sq cm
Visor Visibility Type
True Color
Includes Face Shield
Yes
Headwear Included
Face Shield, Hard Hat, Standard Hood
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Includes Gloves
No
Clothing Included
Coat and Overalls
Item
Arc Flash Clothing Kit
Includes Carrying Bag
Yes
Includes Hood
Yes
Includes Safety Glasses
No
Garment Material Trade Name
Ultrasoft
Color
Gray/Red
Includes Glove Protectors
No
Will Fit Over Boots
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.