Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SKCA12RG2X-LF-PP

  • Zoro # G407197089


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Includes Gloves
No
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
Minimum Chest Size
50 in
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA12RG2X-LF-PP
Zoro #
G407197089
UPC #
-
Country of Origin
United States

Dimensions

Minimum Chest Size
50 in
Size
2X
Maximum Chest Size
52 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in

Details

Includes Gloves
No
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
Color
Gray/Red
Includes Safety Glasses
No
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
ANSI Class
1
Includes Hood
Yes
ATPV Rating
12 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Carrying Bag
Yes
Clothing Included
Coat and Overalls
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Headwear Included
Balaclava, Face Shield, Hard Hat, Lift-Front Hood
Visor Visibility Type
True Color
Will Fit Over Boots
Yes
Includes Glove Protectors
No
Arc Flash PPE Category
2
Included Hood Type
Lift Front
Item
Arc Flash Clothing Kit

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.