Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RG2X-WB-PP
Zoro # G307369906
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Includes Face Shield
Yes
Minimum Chest Size
50 in
Visor Visibility Type
True Color
Includes Safety Glasses
No
Includes Glove Protectors
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA12RG2X-WB-PP
Zoro #
G307369906
UPC #
-
Country of Origin
United States
Dimensions
Minimum Chest Size
50 in
Minimum Waist Size
44 in
Size
2X
Maximum Waist Size
46 in
Maximum Chest Size
52 in
Details
Includes Face Shield
Yes
Visor Visibility Type
True Color
Includes Safety Glasses
No
Includes Glove Protectors
No
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
ANSI Class
1
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Headwear Included
Balaclava, Face Shield, Hard Hat
Will Fit Over Boots
Yes
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Carrying Bag
Yes
Includes Gloves
No
Item
Arc Flash Clothing Kit
Color
Gray/Red
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Clothing Included
Coat
Garment Material Trade Name
Ultrasoft
Description
Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.