Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SKCA12RG3X-LF-PP

  • Zoro # G907197077


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
No
Will Fit Over Boots
Yes
Minimum Waist Size
48 in
Headwear Included
Balaclava, Face Shield, Hard Hat, Lift-Front Hood
Clothing Included
Coat and Overalls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA12RG3X-LF-PP
Zoro #
G907197077
UPC #
-
Country of Origin
United States

Dimensions

Size
3X
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Includes Safety Glasses
No
Will Fit Over Boots
Yes
Headwear Included
Balaclava, Face Shield, Hard Hat, Lift-Front Hood
Clothing Included
Coat and Overalls
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Included Hood Type
Lift Front
Color
Gray/Red
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Garment Material Trade Name
Ultrasoft
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
ATPV Rating
12 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Face Shield
Yes
ANSI Class
1
Includes Glove Protectors
No
Includes Gloves
No
Visor Visibility Type
True Color
Item
Arc Flash Clothing Kit
Includes Hood
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.