Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SKCA12RGS-LF-PP

  • Zoro # G307448205


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Includes Hood
Yes
Visor Visibility Type
True Color
Maximum Chest Size
36 in
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA12RGS-LF-PP
Zoro #
G307448205
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
36 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Minimum Chest Size
34 in
Size
S

Details

Includes Hood
Yes
Visor Visibility Type
True Color
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Coat and Overalls
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Headwear Included
Balaclava, Face Shield, Hard Hat, Lift-Front Hood
ATPV Rating
12 cal/sq cm
Will Fit Over Boots
Yes
Included Hood Type
Lift Front
Includes Safety Glasses
No
Includes Gloves
No
Includes Face Shield
Yes
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Item
Arc Flash Clothing Kit
ANSI Class
1
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Arc Flash PPE Category
2
Includes Carrying Bag
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.