Zoro Homepage

Arc Flash Clothing Kit, ATPV 12 cal/sq cm

  • Mfr # SKCA12RGS-WB-PP

  • Zoro # G907369900


product price: $750.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
1
Clothing Included
Coat
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA12RGS-WB-PP
Zoro #
G907369900
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
28 in
Maximum Chest Size
36 in
Size
S
Minimum Chest Size
34 in
Maximum Waist Size
30 in

Details

ANSI Class
1
Clothing Included
Coat
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
2
Headwear Included
Balaclava, Face Shield, Hard Hat
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Gloves
No
Color
Gray/Red
Includes Carrying Bag
Yes
ATPV Rating
12 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
No
Will Fit Over Boots
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.