Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCA12RGXL-WB-PP
Zoro # G407369905
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Balaclava, Face Shield, Hard Hat
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Glove Protectors
No
Color
Gray/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKCA12RGXL-WB-PP
Zoro #
G407369905
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Details
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Balaclava, Face Shield, Hard Hat
Item
Arc Flash Clothing Kit
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Glove Protectors
No
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Face Shield
Yes
Includes Gloves
No
ANSI Class
1
Includes Carrying Bag
Yes
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
ATPV Rating
12 cal/sq cm
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
No
Visor Visibility Type
True Color
Clothing Included
Coat
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.