Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SK20RG2X-LF-PP

  • Zoro # G507448166


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Visor Visibility Type
True Color
Maximum Chest Size
52 in
Minimum Waist Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RG2X-LF-PP
Zoro #
G507448166
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
52 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Size
2X
Minimum Chest Size
50 in

Details

Item
Arc Flash Clothing Kit
Includes Face Shield
Yes
Clothing Included
Coat and Overalls
Visor Visibility Type
True Color
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Includes Hood
Yes
Garment Material Trade Name
Ultrasoft
Included Hood Type
Lift Front
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Glove Protectors
No
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Includes Gloves
No
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
ANSI Class
1
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Color
Gray/Red
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
Includes Safety Glasses
No

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.