Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SK20RGM-LF-PP

  • Zoro # G807448163


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Included Hood Type
Lift Front
Arc Flash PPE Category
2
Clothing Included
Coat and Overalls
Includes Gloves
No
Includes Hood
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RGM-LF-PP
Zoro #
G807448163
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
34 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Minimum Waist Size
32 in
Size
M

Details

Included Hood Type
Lift Front
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
2
Clothing Included
Coat and Overalls
Includes Gloves
No
Includes Hood
Yes
Includes Face Shield
Yes
Color
Gray/Red
Garment Material Trade Name
Ultrasoft
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Includes Safety Glasses
No
Includes Glove Protectors
No
ATPV Rating
20 cal/sq cm
Visor Visibility Type
True Color
ANSI Class
1
Will Fit Over Boots
Yes
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.