Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SK20RGS-PP

  • Zoro # G407369899


product price: $1,150.99
/ea
Free Shipping & Returns

Key Features

Visor Visibility Type
True Color
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Face Shield, Hard Hat, Standard Hood
Will Fit Over Boots
Yes
Clothing Included
Coat and Overalls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RGS-PP
Zoro #
G407369899
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
36 in
Size
S
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Minimum Chest Size
34 in

Details

Visor Visibility Type
True Color
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Face Shield, Hard Hat, Standard Hood
Will Fit Over Boots
Yes
Clothing Included
Coat and Overalls
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Includes Hood
Yes
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Included Hood Type
Standard
Includes Gloves
No
Includes Carrying Bag
Yes
Includes Safety Glasses
No
ATPV Rating
20 cal/sq cm
Includes Glove Protectors
No
Arc Flash PPE Category
2
ANSI Class
1
Item
Arc Flash Clothing Kit

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.