Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SKCA20RG2X-LF-PP

  • Zoro # G807685049


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
No
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Gloves
No
Included Hood Type
Lift Front
Visor Visibility Type
True Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA20RG2X-LF-PP
Zoro #
G807685049
UPC #
-
Country of Origin
United States

Dimensions

Size
2X
Minimum Waist Size
44 in
Minimum Chest Size
50 in
Maximum Waist Size
46 in
Maximum Chest Size
52 in

Details

Includes Safety Glasses
No
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Gloves
No
Included Hood Type
Lift Front
Visor Visibility Type
True Color
ANSI Class
1
Garment Material Trade Name
Ultrasoft
Includes Carrying Bag
Yes
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Hood
Yes
Item
Arc Flash Clothing Kit
ATPV Rating
20 cal/sq cm
Will Fit Over Boots
Yes
Includes Glove Protectors
No
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Color
Gray/Red
Clothing Included
Coat and Overalls
Arc Flash PPE Category
2
Includes
Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Includes Face Shield
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.