Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SKCA20RG2X-WB-PP

  • Zoro # G207448206


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Includes Gloves
No
Includes Safety Glasses
No
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Balaclava, Face Shield, Hard Hat
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA20RG2X-WB-PP
Zoro #
G207448206
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
52 in
Maximum Waist Size
46 in
Size
2X
Minimum Chest Size
50 in
Minimum Waist Size
44 in

Details

Includes Gloves
No
Includes Safety Glasses
No
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Headwear Included
Balaclava, Face Shield, Hard Hat
Will Fit Over Boots
Yes
ATPV Rating
20 cal/sq cm
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Arc Flash PPE Category
2
Includes Face Shield
Yes
Item
Arc Flash Clothing Kit
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Color
Gray/Red
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Clothing Included
Overalls
ANSI Class
1

Description

Arc Flash Clothing Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.