Zoro Homepage

Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SKCA20RG3X-WB-PP

  • Zoro # G507448159


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Maximum Chest Size
56 in
Arc Flash PPE Category
2
Includes Gloves
No
ANSI Class
1
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA20RG3X-WB-PP
Zoro #
G507448159
UPC #
-
Country of Origin
United States

Dimensions

Size
3X
Maximum Chest Size
56 in
Maximum Waist Size
50 in
Minimum Chest Size
54 in
Minimum Waist Size
48 in

Details

Arc Flash PPE Category
2
Includes Gloves
No
ANSI Class
1
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
ATPV Rating
20 cal/sq cm
Clothing Included
Overalls
Includes Glove Protectors
No
Will Fit Over Boots
Yes
Headwear Included
Balaclava, Face Shield, Hard Hat
Item
Arc Flash Clothing Kit
Includes Face Shield
Yes
Visor Visibility Type
True Color
Garment Material Trade Name
Ultrasoft
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Safety Glasses
No
Includes Carrying Bag
Yes
Color
Gray/Red

Description

Arc Flash Clothing Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.