Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SKCA20RGL-WB-PP
Zoro # G307197080
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Includes Safety Glasses
No
Includes Glove Protectors
No
ANSI Class
1
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Gloves
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA20RGL-WB-PP
Zoro #
G307197080
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Maximum Chest Size
44 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Minimum Chest Size
42 in
Details
Item
Arc Flash Clothing Kit
Includes Safety Glasses
No
Includes Glove Protectors
No
ANSI Class
1
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Gloves
No
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Arc Flash PPE Category
2
Color
Gray/Red
Includes Carrying Bag
Yes
Clothing Included
Overalls
Will Fit Over Boots
Yes
Includes Face Shield
Yes
ATPV Rating
20 cal/sq cm
Visor Visibility Type
True Color
Headwear Included
Balaclava, Face Shield, Hard Hat
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Garment Material Trade Name
Ultrasoft
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.