Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SKCA20RGM-WB-PP
Zoro # G507448173
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
2
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Clothing Included
Overalls
Includes Glove Protectors
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA20RGM-WB-PP
Zoro #
G507448173
UPC #
-
Country of Origin
United States
Dimensions
Minimum Chest Size
38 in
Size
M
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Maximum Chest Size
40 in
Details
Arc Flash PPE Category
2
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Clothing Included
Overalls
Includes Glove Protectors
No
Color
Gray/Red
ANSI Class
1
Includes Face Shield
Yes
Item
Arc Flash Clothing Kit
Includes Safety Glasses
No
Includes Gloves
No
Headwear Included
Balaclava, Face Shield, Hard Hat
ATPV Rating
20 cal/sq cm
Will Fit Over Boots
Yes
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Garment Material Trade Name
Ultrasoft
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.