Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SKCA20RGS-WB-PP
Zoro # G707448171
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Safety Glasses
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA20RGS-WB-PP
Zoro #
G707448171
UPC #
-
Country of Origin
United States
Dimensions
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Minimum Chest Size
34 in
Size
S
Maximum Chest Size
36 in
Details
Includes
Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Safety Glasses
No
Visor Visibility Type
True Color
Color
Gray/Red
Headwear Included
Balaclava, Face Shield, Hard Hat
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Clothing Included
Overalls
Includes Gloves
No
Arc Flash PPE Category
2
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Includes Face Shield
Yes
ANSI Class
1
Will Fit Over Boots
Yes
Item
Arc Flash Clothing Kit
ATPV Rating
20 cal/sq cm
Garment Material Trade Name
Ultrasoft
Description
Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.