Zoro Homepage

Arc Flash Clothing Kit, ATPV 40 cal/sq cm

  • Mfr # SK40PRGL-LF-PP

  • Zoro # G807967459


product price: $2,504.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Size
L
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK40PRGL-LF-PP
Zoro #
G807967459
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
44 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Minimum Chest Size
42 in

Details

Item
Arc Flash Clothing Kit
Color
Gray/Red
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
ANSI Class
1
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Will Fit Over Boots
Yes
Clothing Included
Coat and Overalls
Includes Safety Glasses
No
Visor Visibility Type
True Color
Included Hood Type
Lift Front
Includes Gloves
No
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Includes Glove Protectors
No

Description

Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.