Zoro Homepage

Arc Flash Clothing Kit, ATPV 40 cal/sq cm

  • Mfr # SK40RG3X-LF-PP

  • Zoro # G207448176


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Includes Hood
Yes
Minimum Chest Size
54 in
Maximum Waist Size
50 in
ANSI Class
1
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK40RG3X-LF-PP
Zoro #
G207448176
UPC #
-
Country of Origin
United States

Dimensions

Minimum Chest Size
54 in
Maximum Waist Size
50 in
Maximum Chest Size
56 in
Size
3X
Minimum Waist Size
48 in

Details

Includes Hood
Yes
ANSI Class
1
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Glove Protectors
No
Color
Gray/Red
Includes Safety Glasses
No
Visor Visibility Type
True Color
Garment Material Trade Name
Ultrasoft
ATPV Rating
40 cal/sq cm
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Included Hood Type
Lift Front
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Gloves
No
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
4
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Clothing Included
Coat and Overalls
Will Fit Over Boots
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.