Arc Flash Clothing Kit, ATPV 8 cal/sq cm
Mfr # SK8RG3X-PP
Zoro # G007197076
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Includes Glove Protectors
No
Visor Visibility Type
True Color
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Headwear Included
Face Shield, Hard Hat, Standard Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK8RG3X-PP
Zoro #
G007197076
UPC #
-
Country of Origin
United States
Dimensions
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size
3X
Description
Arc Flash Clothing Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.