Zoro Homepage

Arc Flash Clothing Kit, ATPV 8 cal/sq cm

  • Mfr # SK8RGL-PP

  • Zoro # G307685082


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Maximum Waist Size
38 in
Includes Glove Protectors
No
Maximum Chest Size
44 in
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8RGL-PP
Zoro #
G307685082
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
38 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Minimum Waist Size
36 in
Size
L

Description

Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.