Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, ATPV 8 cal/sq cm

  • Mfr # SK8RGS-PP

  • Zoro # G407685081


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Glasses
No
ATPV Rating
8 cal/sq cm
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8RGS-PP
Zoro #
G407685081
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
36 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Minimum Chest Size
34 in
Size
S

Details

Includes Safety Glasses
No
ATPV Rating
8 cal/sq cm
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Item
Arc Flash Clothing Kit
Includes
Bib Overall, Coat, Hard Hat, Prohood, Storage Bag
Headwear Included
Face Shield, Hard Hat, Standard Hood
Visor Visibility Type
True Color
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Will Fit Over Boots
Yes
Included Hood Type
Standard
Color
Gray/Red
Includes Gloves
No
Includes Glove Protectors
No
Clothing Included
Coat and Overalls
Includes Hood
Yes
ANSI Class
1
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.