Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK12RG3X
Zoro #
G8302134
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Waist Size
BIB: 64 in, Overpant: 58 in
Size
3XL
Fits Chest Size
Coverall: 60 in, Coat: 64 in
Tag Size
58 x 30 (Overpant), 64 x 30 (Bib)
Maximum Waist Size
58 in (Overpant), 64 in (Bib)
Maximum Chest Size
60" (Coverall), 64in (Coat)
Description
Arc Flash Clothing Kit, Gray/Red, Size 3XL, Fits Chest Size Coverall: 60 in, Coat: 64 in, Fits Waist Size BIB: 64 in, Overpant: 58 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes Arc Flash Coat and Bib Overalls, North Zone Hard Hat, PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.