Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kits

  • Mfr # SK8RGM-WB

  • Zoro # G8302630


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Hazard Risk Category (HRC)
2
Fabric Weight
7 oz
Fits Waist Size
BIB: 48 in, Overpant: 42 in
Inseam
29 in
Material
Cotton/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8RGM-WB
Zoro #
G8302630
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
BIB: 48 in, Overpant: 42 in
Size
M
Fits Chest Size
Coverall: 44 in, Coat: 48 in
Maximum Chest Size
40" (Coat & Jacket), 40in (Coverall)
Minimum Waist Size
32 in
Minimum Chest Size
38 in (Coat & Jacket), 38 in (Coverall)
Tag Size
34 x 29
Maximum Waist Size
34 in

Details

Hazard Risk Category (HRC)
2
Fabric Weight
7 oz
Inseam
29 in
Material
Cotton/Nylon
Features
Keep Cooler and Improve Worker Comfort Without Compromising Safety
Arc Flash PPE Category
2
Item
Arc Flash Clothing Kit
Color
Gray/Red
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
ATPV Rating
8 cal/sq cm
Includes
10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Garment Material Trade Name
UltraSoft(R)
Includes Gloves
Without Gloves
Includes Hood
Yes
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Includes Glove Protectors
No
Headwear Included
Face Shield and Balaclava
Clothing Included
Coat and Overalls
Included Hood Type
Arc Flash
Includes Face Shield
Yes
Includes Safety Glasses
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Fits Chest Size Coverall: 44 in, Coat: 48 in, Fits Waist Size BIB: 48 in, Overpant: 42 in, Inseam 29 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.