Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kits

  • Mfr # SK8RGXL-WB

  • Zoro # G8302350


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Includes
10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Hazard Risk Category (HRC)
2
Fabric Weight
7 oz
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK8RGXL-WB
Zoro #
G8302350
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
Coverall: 52 in, Coat: 56 in
Fits Waist Size
BIB: 56 in, Overpant: 50 in
Size
XL
Tag Size
42 x 30
Minimum Chest Size
46 in (Coat & Jacket), 46 in (Coverall)
Maximum Chest Size
48" (Coat & Jacket), 48in (Coverall)
Minimum Waist Size
40 in
Maximum Waist Size
42 in

Details

Includes
10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Hazard Risk Category (HRC)
2
Fabric Weight
7 oz
Inseam
30 in
Color
Gray/Red
Arc Flash PPE Category
2
ATPV Rating
8 cal/sq cm
Material
Cotton/Nylon
Features
Keep Cooler and Improve Worker Comfort Without Compromising Safety
Item
Arc Flash Clothing Kit
Includes Safety Glasses
Yes
Includes Gloves
Without Gloves
Includes Hood
Yes
Clothing Included
Coat and Overalls
Garment Material Trade Name
UltraSoft(R)
Headwear Included
Face Shield and Balaclava
Includes Face Shield
Yes
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Included Hood Type
Arc Flash

Description

Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size Coverall: 52 in, Coat: 56 in, Fits Waist Size BIB: 56 in, Overpant: 50 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.