Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA12RGM-LF
Zoro #
G8301626
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Waist Size
BIB: 48 in, Overpant: 42 in
Size
M
Fits Chest Size
Coverall: 44 in, Coat: 48 in
Maximum Waist Size
42 in (Overpant), 48 in (Bib)
Maximum Chest Size
44" (Coverall), 48in (Coat)
Tag Size
42 x 30 (Overpant), 48 x 30 (Bib)
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Fits Chest Size Coverall: 44 in, Coat: 48 in, Fits Waist Size BIB: 48 in, Overpant: 42 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes Arc Flash Coverall, Lift Front PRO-HOOD, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.