Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKCA12RGXL-WB
Zoro #
G8302737
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
BIB: 56 in, Overpant: 50 in
Size
XL
Fits Chest Size
Coverall: 52 in, Coat: 56 in
Maximum Waist Size
50 in (Overpant), 56 in (Bib)
Tag Size
50 x 30 (Overpant), 56 x 30 (Bib)
Maximum Chest Size
52" (Coverall), 56in (Coat)
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size Coverall: 52 in, Coat: 56 in, Fits Waist Size BIB: 56 in, Overpant: 50 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 12 Cal Balaclava, Arc Flash Coverall, AS1200 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.