Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kits

  • Mfr # SKCP8RGL-WB

  • Zoro # G8302028


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Inseam
30 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Color
Gray/Red
ATPV Rating
8 cal/sq cm
Hazard Risk Category (HRC)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCP8RGL-WB
Zoro #
G8302028
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
BIB: 52 in, Overpant: 46 in
Fits Chest Size
Coverall: 48 in, Coat: 52 in
Size
L
Tag Size
46 x 30 (Overpant), 52 x 30 (Bib)
Maximum Chest Size
48" (Coverall), 52in (Coat)
Maximum Waist Size
46 in (Overpant), 52 in (Bib)

Details

Item
Arc Flash Clothing Kit
Inseam
30 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Color
Gray/Red
ATPV Rating
8 cal/sq cm
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Material
Cotton/Nylon
Features
Offer Increased Breathability and Comfort
Fabric Weight
7 oz
Includes
10 Cal Balaclava, Arc Flash Coat and Over Pant, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Includes Glove Protectors
No
Includes Safety Glasses
Yes
Clothing Included
Coat and Over Pant
Includes Carrying Bag
Yes
Garment Material Trade Name
UltraSoft(R)
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm
Headwear Included
Face Shield and Balaclava
Included Hood Type
Arc Flash
Includes Hood
Yes
Includes Face Shield
Yes
Includes Gloves
Without Gloves

Description

Arc Flash Clothing Kit, Gray/Red, Size L, Fits Chest Size Coverall: 48 in, Coat: 52 in, Fits Waist Size BIB: 52 in, Overpant: 46 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coat and Over Pant, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.