Arc Flash Coat, 100 cal/sq cm ATPV, 2XL, 22.9 oz UltraSoft/GlenGuard, Zipper Closure

  • Mfr # ACC100RG2X

  • Zoro # G8340774


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
22.9 oz
Length
32 in
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC100RG2X
Zoro #
G8340774
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
32 in
Fits Chest Size
60 in
Size - Body Type
Regular
Maximum Chest Size
60 in

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
22.9 oz
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
100 cal/sq cm
Material
UltraSoft/GlenGuard
Closure Type
Zipper
Hazard Risk Category (HRC)
4
Number of Outside Pockets
0
Garment Type
Jacket
Insulated for Cold Conditions
No
Gender
Men's
Total Number of Pockets
0
Series
ACC100RG
Hood Style
None
Collar Style
Stand-Up
Cuff Style
Elastic
Number of Inside Pockets
0
High-Visibility
No
Includes Hood
No
Material Trade Name
UltraSoft(R)/GlenGuard(R)
Back Stripe Pattern
None

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 22.9 oz, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 33 in, Material Trade Name Glen Raven GlenGuard, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Moisture-Wicking Yes, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.