Arc Flash Coat, 100 cal/sq cm ATPV, L, 22.9 oz UltraSoft/GlenGuard, Zipper Closure

  • Mfr # ACC100RGL

  • Zoro # G8342366


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
22.9 oz
Length
32 in
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC100RGL
Zoro #
G8342366
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
32 in
Fits Chest Size
52 in
Size - Body Type
Regular
Maximum Chest Size
52 in

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
22.9 oz
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
100 cal/sq cm
Material
UltraSoft/GlenGuard
Closure Type
Zipper
Hazard Risk Category (HRC)
4
Number of Outside Pockets
0
Hood Style
None
High-Visibility
No
Material Trade Name
UltraSoft(R)/GlenGuard(R)
Number of Inside Pockets
0
Garment Type
Jacket
Collar Style
Stand-Up
Includes Hood
No
Total Number of Pockets
0
Gender
Men's
Series
ACC100RG
Insulated for Cold Conditions
No
Cuff Style
Elastic
Back Stripe Pattern
None

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 22.9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.