Arc Flash Coat, 100 cal/sq cm ATPV, XL, 22.9 oz UltraSoft/GlenGuard, Zipper Closure

  • Mfr # ACC100RGXL

  • Zoro # G8340686


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
22.9 oz
Length
32 in
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC100RGXL
Zoro #
G8340686
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Length
32 in
Fits Chest Size
56 in
Maximum Chest Size
56 in
Size - Body Type
Regular

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
22.9 oz
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
100 cal/sq cm
Material
UltraSoft/GlenGuard
Closure Type
Zipper
Hazard Risk Category (HRC)
4
Number of Outside Pockets
0
Series
ACC100RG
Garment Type
Jacket
Hood Style
None
Cuff Style
Elastic
Gender
Men's
High-Visibility
No
Material Trade Name
UltraSoft(R)/GlenGuard(R)
Total Number of Pockets
0
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Includes Hood
No
Back Stripe Pattern
None

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 22.9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.