Arc Flash Coat, 12 cal/sq cm ATPV, 3XL, 9 oz Cotton/Nylon, Zipper Closure

  • Mfr # ACC12RG3X

  • Zoro # G8343145


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
9 oz
Length
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC12RG3X
Zoro #
G8343145
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Length
32 in
Fits Chest Size
64 in
Maximum Chest Size
64 in
Size - Body Type
Regular

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
9 oz
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
Cotton/Nylon
Closure Type
Zipper
Hazard Risk Category (HRC)
2
Number of Outside Pockets
0
Total Number of Pockets
0
Hood Style
None
Garment Type
Jacket
Cuff Style
Elastic
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Material Trade Name
Cotton/Nylon
High-Visibility
No
Number of Inside Pockets
0
Includes Hood
No
Gender
Men's
Series
ACC12RG
Back Stripe Pattern
None

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 9 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Cotton/Nylon, Maximum Chest Size 64 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.