Arc Flash Coat, 20 cal/sq cm ATPV, L, 13 oz Cotton/Nylon, Zipper Closure

  • Mfr # ACC20RGL

  • Zoro # G8345464


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
13 oz
Length
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC20RGL
Zoro #
G8345464
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Length
32 in
Fits Chest Size
52 in
Maximum Chest Size
52 in
Size - Body Type
Regular

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
13 oz
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Material
Cotton/Nylon
Closure Type
Zipper
Hazard Risk Category (HRC)
2
Number of Outside Pockets
0
Cuff Style
Elastic
Material Trade Name
Cotton/Nylon
Series
ACC20RG
Number of Inside Pockets
0
Collar Style
Stand-Up
Gender
Men's
High-Visibility
No
Garment Type
Jacket
Insulated for Cold Conditions
No
Includes Hood
No
Hood Style
None
Total Number of Pockets
0
Back Stripe Pattern
None

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 13 oz, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 31 in, Material Trade Name Westex UltraSoft, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.