Arc Flash Coat, 20 cal/sq cm ATPV, XL, 13 oz Cotton/Nylon, Zipper Closure

  • Mfr # ACC20RGXL

  • Zoro # G8344545


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
13 oz
Length
32 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC20RGXL
Zoro #
G8344545
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Length
32 in
Fits Chest Size
56 in
Maximum Chest Size
56 in
Size - Body Type
Regular

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
13 oz
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Material
Cotton/Nylon
Closure Type
Zipper
Number of Outside Pockets
0
Hazard Risk Category (HRC)
2
Total Number of Pockets
0
Gender
Men's
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Garment Type
Jacket
Number of Inside Pockets
0
High-Visibility
No
Material Trade Name
Cotton/Nylon
Hood Style
None
Cuff Style
Elastic
Includes Hood
No
Series
ACC20RG
Back Stripe Pattern
None

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 13 oz, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Westex UltraSoft, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.