Arc Flash Coat, 40 cal/sq cm ATPV, S, 11 oz UltraSoft/GlenGuard, Zipper Closure

  • Mfr # ACC40PRGS

  • Zoro # G8343915


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
11 oz
Length
32 in
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC40PRGS
Zoro #
G8343915
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Length
32 in
Fits Chest Size
44 in
Size - Body Type
Regular
Maximum Chest Size
44 in

Details

Item
Arc Flash Coat
Color
Gray/Red
Fabric Weight
11 oz
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Material
UltraSoft/GlenGuard
Closure Type
Zipper
Number of Outside Pockets
0
Hazard Risk Category (HRC)
4
Garment Type
Jacket
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Gender
Men's
Total Number of Pockets
0
High-Visibility
No
Cuff Style
Elastic
Includes Hood
No
Material Trade Name
UltraSoft(R)/GlenGuard(R)
Number of Inside Pockets
0
Hood Style
None
Series
ACC40PRG
Back Stripe Pattern
None

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 29 in, Material Trade Name Glen Raven GlenGuard, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Moisture-Wicking Yes, Number of Inside Pockets 0, Number of Outside Pockets 0, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.