Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Hood, 2 PPE CAT, 20 cal/sq cm, Polycarbonate Window, Clear

  • Mfr # AS2000U-PP

  • Zoro # G507197064


product price: $374.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
20 cal/sq cm
Color
Clear
Arc Flash PPE Category
2
Window Material
Polycarbonate
Standards
ANSI Z87+S, ASTM F2178, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2000U-PP
Zoro #
G507197064
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Hood
ATPV Rating
20 cal/sq cm
Color
Clear
Arc Flash PPE Category
2
Window Material
Polycarbonate
Standards
ANSI Z87+S, ASTM F2178, NFPA 70E
Includes
Weight Balancing Face Shield
Window Coating
Anti-Fog, Anti-Scratch, Bronze-Tinted
Lift Front
Yes
Hood Type
Lift Front
Ventilated
Yes
Hood Window Type
Face Shield Fitted, With Face Shield
Features
Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.