Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Hood, 4 PPE CAT, 40 cal/sq cm, Polycarbonate Window, Red

  • Mfr # LFH40PRG-PP

  • Zoro # G908232135


product price: $887.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Color
Red
Window Material
Polycarbonate
Includes
Hard Hat, Shroud, Weight Balancing Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH40PRG-PP
Zoro #
G908232135
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Hood
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Color
Red
Window Material
Polycarbonate
Includes
Hard Hat, Shroud, Weight Balancing Face Shield
Standards
ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Hood Window Type
Face Shield Fitted, With Face Shield
Features
Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
Window Coating
Anti-Fog, Anti-Scratch, Bronze-Tinted
Hood Type
Lift Front
Lift Front
Yes
Material Trade Name
Glen Raven GlenGuard
Ventilated
Yes

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.