Zoro Homepage

Arc Flash Hood, 4 PPE CAT, 40 cal/sq cm, Polyphenyl Ether Window, Gray/Red, Universal

  • Mfr # LFH40RG-C-PP

  • Zoro # G313345109


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
ATPV Rating
40 cal/sq cm
Color
Gray/Red
Arc Flash PPE Category
4
Window Material
Polyphenyl Ether
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH40RG-C-PP
Zoro #
G313345109
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Overall Length
11 in

Details

Item
Arc Flash Hood
ATPV Rating
40 cal/sq cm
Color
Gray/Red
Arc Flash PPE Category
4
Window Material
Polyphenyl Ether
Includes
Cooling Fans, Front Brim Hard Hat
Standards
ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Fabric Weight
10 oz/sq yd
Compatible with Series
ACC100RG, ACC12RG, ACC20RG, ACC40PRG, ACC40RG, ACC65PRG, ACC8RG, ACCA12RG, ACCA20RG, ACCA8RG
Material Trade Name
Cotton/Nylon Blend
Ventilation Type
Vent
Ventilated
Yes
Features
Lift Front
Yes
Window Coating
Scratch-Resistant
Window Color
Bronze
Hood Type
Lift Front
Hood Window Type
Face Shield Fitted

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray/Red, Fabric Weight 10 oz/sq yd, Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20 Percent, Nano Technology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.