Arc Flash Hood, Gray/Red, Universal, HRC 4, ATPV 40 cal/sq cm, Ventilated, 11 oz, Fabric Shroud (Discontinued)
- Mfr # LFH40PRG
- Zoro # G8302859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFH40PRG
Zoro #
G8302859
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Hood
Color
Gray/Red
ATPV Rating
40 cal/sq cm
Hazard Risk Category (HRC)
4
Material
GlenGuard
Fabric Weight
11 oz
Standards
2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
Garment Material
GlenGuard(R)
Material (Wt)
GlenGuard(R) ( 11 oz )
Lift Front
Yes
Ventilated
Yes
Hood Type
Lift Front
Visor Visibility Type
True Color
Material Trade Name
GlenGuard(R)
Hood Window Type
Face Shield Fitted, Window Fitted
Hood Material
GlenGuard(R)
Features
Lightweight Fabric Shroud
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray/Red, Fabric Weight 11 oz, Features Lightweight Fabric Shroud, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Window Fitted, Hood, Lift Front Yes, Material Trade Name GlenGuard(R), Size Universal, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Ventilated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.