
Arc Flash Kit, 2XL, Coat and Overalls
Mfr # SK100PRG2X-LF-C-PP
Zoro # G113344562
product price: $4,312.99
/ea
Free Shipping & Returns
Key Features
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Includes Hood
Yes
Maximum Chest Size
61 in
Includes Carrying Bag
Yes
Color
Gray/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK100PRG2X-LF-C-PP
Zoro #
G113344562
UPC #
-
Country of Origin
United States
Dimensions
Maximum Chest Size
61 in
Maximum Waist Size
49 in
Size
2XL
Minimum Waist Size
44 in
Minimum Chest Size
50 in
Tag Size
50 x 30
Description
Arc Flash Kit, Gray/Red, Size 2XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Face Shield Protective Bag, Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.