
Arc Flash Kit, 2XL, Coat and Overalls
Mfr # SK40RG2X-LF-C-PP
Zoro # G913344793
product price: $2,327.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
40 cal/sq cm
Includes
Hard Hat Bag, Large Bag
Includes Hood
Yes
Size
2XL
Will Fit Over Boots
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK40RG2X-LF-C-PP
Zoro #
G913344793
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Maximum Chest Size
61 in
Maximum Waist Size
49 in
Minimum Chest Size
50 in
Minimum Waist Size
44 in
Tag Size
50 x 30
Description
Arc Flash Kit, Gray/Red, Size 2XL, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.