Zoro Homepage

Arc Flash Kit, 3XL, Coat and Overalls

  • Mfr # SK20RG3X-LF-C-PP

  • Zoro # G513344957


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Included Hood Type
Lift Front with Fan
Headwear Included
Hard Hat, Lift-Front Hood
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Color
Gray/Red
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RG3X-LF-C-PP
Zoro #
G513344957
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Maximum Waist Size
53 in
Maximum Chest Size
65 in
Minimum Chest Size
54 in
Tag Size
54 x 30
Minimum Waist Size
48 in

Details

Item
Arc Flash Kit
Included Hood Type
Lift Front with Fan
Headwear Included
Hard Hat, Lift-Front Hood
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Color
Gray/Red
Inseam
30 in
Includes Hood
Yes
Clothing Included
Coat and Overalls
ATPV Rating
20 cal/sq cm
Includes Face Shield
Yes
Includes
Hard Hat Bag, Large Bag
Window Material
Polyphenylene Ether
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
Standards
ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Safety Glasses
No
Visor Visibility Type
True Color
Includes Gloves
No
Arc Flash PPE Category
2
Includes Glove Protectors
No

Description

Arc Flash Kit, Gray/Red, Size 3XL, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.