Zoro Homepage

Arc Flash Kit, 3XL, Coat and Overalls

  • Mfr # SK40PRG3X-C-PP

  • Zoro # G913344212


product price: $2,987.99
/ea
Free Shipping & Returns

Key Features

Includes Carrying Bag
Yes
Features
Will Fit Over Boots
Yes
Maximum Chest Size
65 in
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK40PRG3X-C-PP
Zoro #
G913344212
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
65 in
Size
3XL
Maximum Waist Size
53 in
Minimum Waist Size
48 in
Minimum Chest Size
54 in
Tag Size
54 x 30

Description

Arc Flash Kit, Gray/Red, Size 3XL, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 or 3, NFPA 70E PPE CAT. 2 or 4, Includes Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.