Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Kit, 3XL, Coat and Overalls

  • Mfr # SK65PRG3X-C-PP

  • Zoro # G413344200


product price: $3,557.99
/ea
Free Shipping & Returns

Key Features

Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Includes Face Shield
Yes
Includes Hood
No
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK65PRG3X-C-PP
Zoro #
G413344200
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
53 in
Maximum Chest Size
65 in
Size
3XL
Minimum Chest Size
54 in
Tag Size
54 x 30
Minimum Waist Size
48 in

Details

Item
Arc Flash Kit
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Includes Face Shield
Yes
Includes Hood
No
Inseam
30 in
Standards
ANSI Z87.1 +S, ASTM F2178, NFPA 70E
ATPV Rating
65 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
65 cal/sq cm
Headwear Included
Hard Hat
Will Fit Over Boots
Yes
Clothing Included
Coat and Overalls
Includes
Large Bag
Color
Gray/Red
Window Material
Polyphenylene Ether
Includes Carrying Bag
Yes
Arc Flash PPE Category
4
Includes Glove Protectors
No
Includes Gloves
No
Visor Visibility Type
True Color
Includes Safety Glasses
No
Included Hood Type
Standard

Description

Arc Flash Kit, Gray/Red, Size 3XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.