Zoro Homepage

Arc Flash Kit, 4XL, Coat and Overalls

  • Mfr # SK100PRG4X-C-PP

  • Zoro # G613345052


product price: $4,010.99
/ea
Free Shipping & Returns

Key Features

Includes Carrying Bag
Yes
Headwear Included
Hard Hat, Lift-Front Hood
Inseam
30 in
Clothing Included
Coat and Overalls
Hood/Face Shield Maximum Arc Flash Protection
100 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100PRG4X-C-PP
Zoro #
G613345052
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
69 in
Maximum Waist Size
57 in
Size
4XL
Minimum Waist Size
52 in
Tag Size
58 x 30
Minimum Chest Size
58 in

Description

Arc Flash Kit, Gray/Red, Size 4XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.