
Arc Flash Kit, 4XL, Coat and Overalls
Mfr # SK20RG4X-LF-C-PP
Zoro # G013344679
product price: $2,012.99
/ea
Free Shipping & Returns
Key Features
Maximum Chest Size
69 in
Will Fit Over Boots
Yes
ATPV Rating
20 cal/sq cm
Included Hood Type
Lift Front with Fan
Includes Hood
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK20RG4X-LF-C-PP
Zoro #
G013344679
UPC #
-
Country of Origin
United States
Dimensions
Maximum Chest Size
69 in
Maximum Waist Size
57 in
Size
4XL
Tag Size
58 x 30
Minimum Waist Size
52 in
Minimum Chest Size
58 in
Description
Arc Flash Kit, Gray/Red, Size 4XL, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.