Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Kit, L, Coat and Overalls

  • Mfr # SK20RGL-LF-C-PP

  • Zoro # G213344875


product price: $1,906.99
/ea
Free Shipping & Returns

Key Features

Clothing Included
Coat and Overalls
Size
L
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK20RGL-LF-C-PP
Zoro #
G213344875
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Waist Size
41 in
Maximum Chest Size
53 in
Tag Size
42 x 30
Minimum Waist Size
36 in
Minimum Chest Size
42 in

Details

Item
Arc Flash Kit
Clothing Included
Coat and Overalls
Features
14 in Leg Slits for Easy Donning/Doffing While Wearing Boots, Articulated Sleeve for Enhanced Comfort, Contoured Profile Allows for Fluid Head Movement Side-To-Side, Drop Tail Back Allows for Increased Movement without Loss of Protection, Elasticated Back Waist, Elongated Gusseted Crotch for Easier, More Natural, Leg Movement, Extended Waist Tabs for Easy Opening, Hard Hat Fitting Hood Shape, Reinforced Articulated Knees for Enhanced Ergonomic Fit, Shortened Collar for Comfortable Neck Movement, Suspenders with Soft Velour Backing
Garment Material Trade Name
Pro-Wear(R) Plus with PrismShield(TM) Plus
Color
Gray/Red
Headwear Included
Hard Hat, Lift-Front Hood
Included Hood Type
Lift Front with Fan
Inseam
30 in
Includes
Hard Hat Bag, Large Bag
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Window Material
Polyphenylene Ether
Includes Hood
Yes
Includes Face Shield
Yes
ATPV Rating
20 cal/sq cm
Includes Carrying Bag
Yes
Standards
ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3
Will Fit Over Boots
Yes
Arc Flash PPE Category
2
Visor Visibility Type
True Color
Includes Glove Protectors
No
Includes Gloves
No
Includes Safety Glasses
No

Description

Arc Flash Kit, Gray/Red, Size L, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.