
Arc Flash Kit, L, Coat and Overalls
Mfr # SK65PRGL-C-PP
Zoro # G913344229
product price: $3,504.99
/ea
Free Shipping & Returns
Key Features
Inseam
30 in
Maximum Chest Size
53 in
Size
L
Window Material
Polyphenylene Ether
Includes Carrying Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK65PRGL-C-PP
Zoro #
G913344229
UPC #
-
Country of Origin
United States
Dimensions
Maximum Chest Size
53 in
Size
L
Maximum Waist Size
41 in
Tag Size
42 x 30
Minimum Chest Size
42 in
Minimum Waist Size
36 in
Description
Arc Flash Kit, Gray/Red, Size L, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E, Includes Large Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.